Shop All Butt Hinges
Kaba Ilco
Duronotic Dark Bronze Pivot Hinge
Mfr # IL-OP-18-RH-DU BOTTOM SET
Zoro # G6078213
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 2 3/8 in
- Door Leaf Width 1 7/16 in
- Finish Duronotic Dark Bronze
- Load Capacity 125 lb
- Material Diecast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # IL-OP-18-RH-DU BOTTOM SET
- Zoro # G6078213
- UPC # 036448530793
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 3/8 in |
Door Leaf Width | 1 7/16 in |
Frame Leaf Height | 2 3/8 in |
Frame Leaf Width | 1 7/16 in |
Details
Finish | Duronotic Dark Bronze |
Load Capacity | 125 lb |
Material | Diecast Aluminum |
Mounting | Half Surface |
Orientation | Right Hand |
Range of Motion | 180 Degrees |
Features | Sets Include Fasteners; 1/8" Recessed Bottom Pivot; For Kawneer Style Doors |
Ligature Resistant | No |
Bearing Type | Ball |
Item | Pivot Hinge |
Hardware | Included |
ANSI/BHMA Finish | Oxidized Satin Bronze-Plated, Oil Rubbed |
Mounting Style | Half Surface |
Range of Motion - Maximum | 180 Degrees |
Includes Hardware | Hardware Included |
Description
Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, Ball Bearing Type, Included Hardware, Half Surface Mounting, Door Leaf Height 2 3/8 in, Door Leaf Width 1 7/16 in, Frame Leaf Height 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 132 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A132X250)
- EKENA MILLWORK Medium Otis Decorative Fretwork Wall Panels in Architectural Grade PVC, 15 3/8"W x 15 3/8"H x 3/8"T (WALP16X16OTS)
- ZORO SELECT Cabinet & Cupboard Latch, 1-3/4 In. (4JG51)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1555)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-14-LH-AL SETS)
- KABA ILCO 3/4" H Duronotic Dark Bronze Pivot Hinge (IL-OP-19-LH-DU SETS - ALDORA STYLE)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-LH-AL 1/8" RECESSED SETS)
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-LH-DU)
- KABA ILCO 1-11/32" W x 1-1/2" H Aluminum Pivot Hinge (IP-22-RH-AL INTERMEDIATE PIVOT)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-13-LH-AL SETS)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, QC8, Heavy (T4A3786 4-1/2X4-1/2 26D QC8)
- Kaba Ilco Door Hinges