Shop All Butt Hinges
Kaba Ilco
Duronotic Dark Bronze Pivot Hinge
Mfr # IL-OP-18-LH-DU BOTTOM SET
Zoro # G6169116
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 125 lb
- Material Diecast Aluminum
- Mounting Half Surface
- Orientation Left Hand
- Range of Motion 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # IL-OP-18-LH-DU BOTTOM SET
- Zoro # G6169116
- UPC # 036448530779
- Country of Origin China
- Category Butt Hinges
Details
Finish | Duronotic Dark Bronze |
Load Capacity | 125 lb |
Material | Diecast Aluminum |
Mounting | Half Surface |
Orientation | Left Hand |
Range of Motion | 180 Degrees |
Features | Sets Include Fasteners; 1/8" Recessed Bottom Pivot; For Kawneer Style Doors |
Hardware | Included |
Item | Pivot Hinge |
Bearing Type | Ball |
Ligature Resistant | No |
Description
Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, Ball Bearing Type, Included Hardware, Half Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (NSDTS-3)
- WRIGHT PRODUCTS Universal Knob Latch. Black (V670BL)
- DELTANA Portmore Lever Passage, Universal Handing Satin Nickel (ZPLR3U15)
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-18-LH-AL BOTTOM SET)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-15-LH-AL SETS)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-RH-AL FLUSH SETS)
- KABA ILCO 3/4" H Duronotic Dark Bronze Pivot Hinge (IL-OP-19-LH-DU SETS - ALDORA STYLE)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-RH-DU 1/8" RECESSED SETS)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-15-LH-DU SETS)
- J.W. WINCO GN7237-NI-60-L-MT Multiple-Joint Hinge (7237-NI-60-L-MT)
- Kaba Ilco Butt Hinges