Shop All Butt Hinges
Kaba Ilco
Duronotic Dark Bronze Pivot Hinge
Mfr # IL-OP-14-RH-DU SETS
Zoro # G6133811
original price:
$38.84
54% off
new price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holes per Leaf 2 and 7
- Load Capacity 125 lb
- Material Diecast Aluminum
- Mounting Half Surface
- Orientation Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # IL-OP-14-RH-DU SETS
- Zoro # G6133811
- UPC # 036448530694
- Country of Origin China
- Category Butt Hinges
Dimensions
Pin Dia. | 7/16" |
Details
Finish | Duronotic Dark Bronze |
Holes per Leaf | 2 and 7 |
Load Capacity | 125 lb |
Material | Diecast Aluminum |
Mounting | Half Surface |
Orientation | Right Hand |
Range of Motion | 180 Degrees |
Features | Sets Include Fasteners; For US Aluminum and Arcadia Style Doors |
Holes | With |
Ligature Resistant | No |
Hardware | Included |
Item | Pivot Hinge |
Bearing Type | Ball |
Description
Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, Ball Bearing Type, Included Hardware, Half Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Aluminum Door Deadlocks (MS1850SN-410-335)
- STERLING SEAL & SUPPLY 909 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A909X125)
- MSI Cyrus Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0114)
- ADAMS RITE Elec Stk, 12/24 VDC, 10-1/4" x 1-7/16" Radius FP, US19 (7411-335)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-14-RH-AL SETS)
- KABA ILCO 1-1/8" W x 5" H Aluminum Pivot Hinge (IP-10-LH-AL)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-LH-DU BOTTOM SET)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-DU TOP PIVOT SET)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-13-LH-AL SETS)
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-RH-DU)
- COMPONENT HARDWARE Stainless Steel Concealed Pivot Hinge (R76-1000)
- Kaba Ilco Door Hinges