Shop All Butt Hinges
Kaba Ilco
Duronotic Dark Bronze Pivot Hinge
Mfr # IL-OP-10-LH-DU FLUSH SETS
Zoro # G6204493
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holes per Leaf 3 and 4
- Load Capacity 125 lb
- Material Diecast Aluminum
- Mounting Half Surface
- Orientation Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # IL-OP-10-LH-DU FLUSH SETS
- Zoro # G6204493
- UPC # 036448530595
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Pin Dia. | 7/16" |
Details
Finish | Duronotic Dark Bronze |
Holes per Leaf | 3 and 4 |
Load Capacity | 125 lb |
Material | Diecast Aluminum |
Mounting | Half Surface |
Orientation | Left Hand |
Range of Motion | 180 Degrees |
Features | Sets Include Fasteners; For Vista Wall and Old Castle Style Doors |
Bearing Type | Ball |
Holes | With |
Item | Pivot Hinge |
Ligature Resistant | No |
Hardware | Included |
Description
Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, Ball Bearing Type, Included Hardware, Half Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Silver Gray, 3/4"W X 96"H (CGU-34-8-210)
- STRYBUC Slider Slicker Track Lubricant (59-91)
- WRS 28" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 27-2 (01-30027-2)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Tiffany Cabinet Knob (658SN)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-LH-AL FLUSH SETS)
- KABA ILCO 3/4" H Duronotic Dark Bronze Pivot Hinge (IL-OP-19-LH-DU SETS - ALDORA STYLE)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-13-LH-DU SETS)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-RH-DU 1/8" RECESSED SETS)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-RH-DU BOTTOM SET)
- KABA ILCO 3/4" H Aluminum Pivot Hinge (IL-OP-19-LH-AL SETS - ALDORA STYLE)
- MARKAR 1-3/4" W x 96" H Satin Continuous Hinge (FM300-002-630)
- Kaba Ilco Door Hinges