Shop All Push Pull Latches
Kaba Ilco
Deadlatch Push/Pull Paddle, Aluminum
Mfr # 459-02-00-628
Zoro # G5381363
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Series 459
- Grade 1
- For Door Thickness 1 3/4 in
- Exit Device Type Exit Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # 459-02-00-628
- Zoro # G5381363
- Country of Origin Taiwan, Province of China
- Category Push Pull Latches
Dimensions
Fits Stile Width | 1 3/4 in |
Details
Item | Deadlatch Handle |
Finish | Aluminum |
Series | 459 |
Grade | 1 |
For Door Thickness | 1 3/4 in |
Exit Device Type | Exit Device |
Fire Rated | No |
Door Handing | Right Hand Reversible |
Performance | Medium Duty |
ADA Compliant | Not ADA Compliant |
Standards | ANSI/BHMA 156.3, Grade 1 Cycle Tested |
ANSI/BHMA Finish | Satin Aluminum, Clear Anodized |
Compatible Door Thickness - Maximum | 1 3/4 in |
Hand Orientation | Left-Handed |
Handle Type | Paddle |
Description
Deadlatch Push/Pull Paddle, Exit Device, Medium Duty Performance, Grade 1, Aluminum Finish, Series 459, Fits Stile Width 1-3/4 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, Not ADA Compliant, Not Fire Rated, Standards ANSI/BHMA 156.3, Grade 1 Cycle Tested
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, PK10 (1176-KW5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ3)
- HAGER Charcoal Weatherstripping 726S260CHAR (726S260CHAR)
- PAWLING Vinyl-4" Wing Corner Guard, 4'H, Safety Yellow, Heavy Duty Vinyl (CG-15-4-70)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-04-00-313)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-02-00-313)
- ADAMS RITE Deadlatch Paddle, Clear Anodized (4591-02-00-628)
- ADAMS RITE Deadlatch Paddle, RH, Dark Bronze (4590-02-00-313)
- IEC BLACK PUSH ON KNOB (G070-70007603)
- MARKS USA Hospital Push/Pull Latch (180PDN/32D)
- Kaba Ilco Door Lever Locksets