Shop All Exit Devices
Kaba Ilco
Deadlatch, Bronze, Medium Duty
Mfr # 451-F-4RH-201-628/313
Zoro # G5380882
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Series 451
- Grade 1
- Lockdown Type Latch Bolt
- For Door Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # 451-F-4RH-201-628/313
- Zoro # G5380882
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Fits Stile Width | 3 1/2 in |
Details
Item | Deadlatch |
Finish | Bronze |
Series | 451 |
Grade | 1 |
Lockdown Type | Latch Bolt |
For Door Thickness | 1 3/4 in |
Door Handing | Left Hand Reversible |
ADA Compliant | Not ADA Compliant |
Standards | ANSI/BHMA 156.3, Grade 1 Cycle Tested |
Fire Rated | No |
Performance | Medium Duty |
Exit Device Type | Exit Device |
Description
Deadlatch, Exit Device, Latch Bolt, Medium Duty Performance, Grade 1, Bronze Finish, Series 451, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, Not ADA Compliant, No, Standards ANSI/BHMA 156.3, Grade 1 Cycle Tested
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Compression Spring, O= .875, L= 2.25, W= .057 (G509962967)
- FOSS FLOORS Highland 18" x 18" N09 Black Ice Carpet Tiles - 16PK (7ND4N0916PK)
- ELMDOR Dry Wall Access Door, 12x12, Prime Coat W/ Screwdriver Lock (DW12X12PC-SDL)
- KABA ILCO Key Blank, Brass, Type Y2, 6 Pin, PK10 (999A-Y2)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-RH-01-DU)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-LH-01-DU)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-4LH-201-628/313)
- KABA ILCO Deadlatch, Bronze, Medium Duty, Series: 451 (451-F-3LH-201-628/313)
- ADAMS RITE Narrow Surface Exit Device, 48", US19 (8803-48)
- Kaba Ilco Exit Devices