Shop All Exit Devices
Kaba Ilco
Deadlatch, Bronze, Medium Duty
Mfr # 451-F-4RH-101-628/313
Zoro # G5380891
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 1 1/2 in
- Finish Bronze
- Series 451
- Grade 1
- Door Handing Left Hand Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # 451-F-4RH-101-628/313
- Zoro # G5380891
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Fits Stile Width | 3 1/2 in |
Throw Length | 2 1/8 in |
Strike Plate Height | 4 5/8 in |
Description
Deadlatch, Exit Device, Latch Bolt, Medium Duty Performance, Grade 1, Bronze Finish, Series 451, Fits Stile Width 3-1/2 In., For Door Thickness 1-3/4 In., Door Handing Left Hand Reversible, Not ADA Compliant, Not Fire Rated, Standards ANSI/BHMA 156.3, Grade 1 Cycle Tested
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: Grade 1 Classroom Function Lock Anti Microbial finish prepped for 2" thick door (MRK-195S-26D-AM-D1)
- LARSON Larson QuickFit 20297817 Door Handleset, Metal, Brushed Nickel (20297817)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Aluminum Painted (1450-RW/PA AL)
- CODEL DOORS 34" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2168pri8403)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-RH-01-AL)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3LH-101-628/313)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-4LH-201-628/313)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-RH-01-DU)
- MARKS USA Rim, Satin SS, 42" to 48" W, Fire Rated (M9900F VR/32D-48)
- Kaba Ilco Door Exit Devices