Shop All Exit Devices
Kaba Ilco
Deadlatch, Bronze, Medium Duty
Mfr # 451-F-4LH-201-628/313
Zoro # G5386071
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 1 1/2 in
- Finish Bronze
- Series 451
- Grade 1
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # 451-F-4LH-201-628/313
- Zoro # G5386071
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Fits Stile Width | 3 1/2 in |
Strike Plate Height | 2 5/8 in |
Throw Length | 2 1/8 in |
Details
Item | Deadlatch |
Backset | 1 1/2 in |
Finish | Bronze |
Series | 451 |
Grade | 1 |
Fire Rated | No |
For Door Thickness | 1 3/4 in |
Door Handing | Right Hand Reversible |
Exit Device Type | Exit Device |
Lockdown Type | Latch Bolt |
Standards | ANSI/BHMA 156.3, Grade 1 Cycle Tested |
ADA Compliant | Not ADA Compliant |
Performance | Medium Duty |
Hand Orientation | Left-Handed |
Includes | Dust Box, Mounting Plates |
ANSI Grade | 1 |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 1 3/4 in |
Product Type | Deadlatch |
Material | Aluminum, Steel, Zinc |
ANSI/BHMA Finish | Satin Aluminum, Clear Anodized |
Description
Deadlatch, Exit Device, Latch Bolt, Medium Duty Performance, Grade 1, Bronze Finish, Series 451, Fits Stile Width 3-1/2 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, Not ADA Compliant, Not Fire Rated, Standards ANSI/BHMA 156.3, Grade 1 Cycle Tested
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK100 (U38871.006.0018)
- BLUM 9mm Screw-on Wing Baseplate for Cliptop Hinges (175H7190)
- NATIONAL GUARD Door Threshold, 36 in. L, .078 in. Thck (950NDKB-36)
- RANDALL BROWN 3 5/8In. ADJUSTABLE SILL (3 FT AW-350-BR)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-RH-01-AL)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-RH-01-DU)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-101-628/313)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-LH-01-DU)
- FALCON 25-M-L-D 3 28 Exit Device (25-M-L-D 3 28 RHR)
- Kaba Ilco Door Exit Devices