Shop All Exit Devices
Kaba Ilco
Deadlatch, Bronze, Medium Duty
Mfr # 451-F-3LH-101-628/313
Zoro # G5380873
original price:
$38.69
10% off
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 1 1/8 in
- Finish Bronze
- Series 451
- Grade 1
- Performance Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # 451-F-3LH-101-628/313
- Zoro # G5380873
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Fits Stile Width | 2 1/8 in |
Throw Length | 1 13/16 in |
Strike Plate Height | 4 5/8 in |
Description
Deadlatch, Exit Device, Latch Bolt, Medium Duty Performance, Grade 1, Bronze Finish, Series 451, Fits Stile Width 2-1/8 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, Not ADA Compliant, Not Fire Rated, Standards ANSI/BHMA 156.3, Grade 1 Cycle Tested
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" RH Prehung Door with Black Hinges (2168FHCPHBRH1D4916)
- HICKORY HARDWARE Pull 7-9/16 Inch (192mm) Center to Center (H076704-VB)
- MAJOR Major: Aluma-Guard - AG5-A - Door Guard - Aluminum Finish (MJR-AG5-A)
- NATIONAL HARDWARE Steel Double Bracket 300 (N193-904)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-RH-01-AL)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-RH-01-DU)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-4LH-201-628/313)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-LH-01-DU)
- DOR-O-MATIC ConcealdVertcalRodExitDevic, SatinAlumnum (1490EO 36IN US28)
- Kaba Ilco Door Exit Devices