Shop All Deadbolt Locks
Kaba Ilco
Deadbolt, HD, Satin Chrome
Mfr # 45-1-6-04-26D-0
Zoro # G0562615
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series KABA ILCO
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # 45-1-6-04-26D-0
- Zoro # G0562615
- UPC # 036448502752
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series KABA ILCO, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards FDA Approved, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Less SFIC Core, Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Styles, Includes Installation Instructions, Material Zinc, Number of Keys 0, Security Type Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57841)
- MR. CHAIN Yellow Plastic Chain 1"(#4, 25 mm)x250 (10102)
- SUSPEND-IT Ceiling Hooks, Light Duty, 2-1/4 In, PK4 (8864-6)
- HICKORY HARDWARE Rosette Backplate Pull 2-1/2 Inch Center to Center (P8048-LP)
- KABA ILCO Bottom Rail Lock, Cast Zinc, 1-7/8in (BRL-01)
- KABA ILCO Auxiliary Lock, Jimmyproof Deadlock, Bronz (530-53-51)
- KABA ILCO Bottom Rail Lock, Brass, 1-9/16in (BRL-03)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-2-4-04-26D-0)
- KABA ILCO Auxiliary Lock, Night Latch, Bronz (220-53-51)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-4-04-26D-0)
- MEDECO MEDECO: Residential BiLevel - CAPTIVE Deadbolt - Backset 2-3/8" - 10 - Satin Brass Blackened (11JR533-10-DLT)
- Kaba Ilco Deadbolt Locks