Shop All Deadbolt Locks
Kaba Ilco
Deadbolt, HD, Bright Brass
Mfr # 45-1-3-04-03-0
Zoro # G3062263
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series KABA ILCO
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # 45-1-3-04-03-0
- Zoro # G3062263
- UPC # 036448502738
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2 in |
Throw Length | 1 in |
Front Size Dimension | 1" x 2" |
Strike Plate Width | 1 1/4 in |
Faceplate Height | 2 in |
Strike Plate Height | 2 3/4 in |
Faceplate Width | 1 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series KABA ILCO, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards FDA Approved, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Less SFIC Core, Single, Faceplate Dimensions 1 in x 2 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Styles, Material Zinc, Number of Keys 0, Security Type Heavy-Duty, Strike Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Nonlocking, Black, Catch/Latch Length: 1-1/4" (4RRL8)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (5000)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Chrome Wire Bottom Mount Trash Can Pullout with Full-Extension Slides, White (RV-15PB-2 S)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (S005-24VAC)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-2-4-04-26D-0)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-4-04-26D-0)
- KABA ILCO KABAILCO: Key-in-Knob/Deadbolt Cylinder with Sargent RA-RC Keyway - Satin Chrome (ILCO-15995GC-26D-KD)
- KABA ILCO Auxiliary Lock, Jimmyproof Deadlock, Bronz, Cylinder: Double (535-53-51)
- KABA ILCO Deadbolt Brz (545-54-51)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-4-04-26D-5-2-5-SC-KD)
- ARROW Arrow Grade 2, Double Cyl, SFIC Less Core, US3, Rectangle Stk (DBX62-605-IC)
- Kaba Ilco Deadbolt Locks