Shop All Exit Devices
Kaba Ilco
Deadbolt, Bronze, Heavy Duty
Mfr # HB185F-4NH-628/313
Zoro # G5266843
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HB185
- Exit Device Type Exit Device
- For Door Thickness 1-3/4 in
- Fits Stile Width 3 1/2 in
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # HB185F-4NH-628/313
- Zoro # G5266843
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Fits Stile Width | 3 1/2 in |
Details
Series | HB185 |
Exit Device Type | Exit Device |
For Door Thickness | 1-3/4 in |
Door Handing | Non-Handed |
Finish | Bronze |
Fire Rated | No |
Item | Deadbolt Lock |
ADA Compliant | No |
Lockdown Type | Cylinder Dogging |
Grade | 1 |
Standards | ANSI/BHMA 156.3 |
Performance | Heavy Duty |
Product Type | Deadbolt Lock |
ANSI Grade | 1 |
Door Thickness - Maximum | 1 3/4 in |
ANSI/BHMA Finish | Satin Aluminum, Clear Anodized |
Description
Deadbolt Lock, Heavy Duty, Door Handing Non-Handed, HB185 Series, Fire Rated No, Bronze Finish, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA 156.3, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M COMMERCIAL STRIP;POSTER;136CT (17024136ES)
- BOBRICK B6707 Satin Stainless Steel Hook (B6707)
- FROST KING Weatherstrip, 17 ft, White (M13WH)
- HILLMAN AnchorWire Steel-Plated Gold Keyhole Picture Hanger 20 lb 2 pk, 10PK (122211)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-RH-01-AL)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-RH-01-DU)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-4LH-201-628/313)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3LH-101-628/313)
- FALCON RIM Exit Device, 42", US28 (1790EO 42IN US28)
- Kaba Ilco Door Exit Devices