Shop All Exit Devices
Kaba Ilco
Deadbolt, Bronze, Heavy Duty
Mfr # 185F-4NH-628/313
Zoro # G5266712
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 185
- Exit Device Type Exit Device
- For Door Thickness 1-3/4 in
- Fits Stile Width 3 1/2 in
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # 185F-4NH-628/313
- Zoro # G5266712
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Fits Stile Width | 3 1/2 in |
Details
Series | 185 |
Exit Device Type | Exit Device |
For Door Thickness | 1-3/4 in |
Door Handing | Non-Handed |
Finish | Bronze |
Fire Rated | No |
Item | Deadbolt Lock |
Standards | ANSI/BHMA 156.3 |
Grade | 1 |
ADA Compliant | No |
Lockdown Type | Cylinder Dogging |
Performance | Heavy Duty |
Key Type | Not Keyed |
Door Thickness - Maximum | 1 3/4 in |
Visual Indicator Message | No Message |
Product Type | Deadbolt Lock |
ANSI/BHMA Finish | Satin Aluminum, Clear Anodized |
ANSI Grade | 1 |
Description
Deadbolt Lock, Heavy Duty, Door Handing Non-Handed, 185 Series, Fire Rated No, Bronze Finish, Key Type Not Keyed, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA 156.3, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK’EM RACKS RackEm Racks 4043 26 in. 12-Hook Utility Rack - Green (4043)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-CHPG (87650-CHPG-1)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSSW-4A)
- ZORO SELECT O-Ring, Dash 213, PTFE, 0.13 In., PK10 (1RGH8)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-101-628/313)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-4LH-201-628/313)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-RH-01-AL)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-RH-01-DU)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- TRANS ATLANTIC CO. 500 Series Duronodic Grade 1 Commercial 48 in. Rim Panic Exit Device (ED-501XL-DU)
- Kaba Ilco Door Exit Devices