Shop All Exit Devices
Kaba Ilco
Deadbolt, Bronze, Heavy Duty
Mfr # 185F-3NH-628/313
Zoro # G5266676
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 185
- Exit Device Type Exit Device
- For Door Thickness 1-3/4 in
- Fits Stile Width 2 1/8 in
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # 185F-3NH-628/313
- Zoro # G5266676
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Fits Stile Width | 2 1/8 in |
Details
Series | 185 |
Exit Device Type | Exit Device |
For Door Thickness | 1-3/4 in |
Door Handing | Non-Handed |
Finish | Bronze |
Fire Rated | No |
Item | Deadbolt |
Standards | ANSI/BHMA 156.3, Grade 1 Cycle Tested |
Performance | Heavy Duty |
Lockdown Type | Cylinder Dogging |
ADA Compliant | Not ADA Compliant |
Grade | 1 |
Description
Deadbolt, Exit Device, Cylinder Dogging, Heavy Duty Performance, Grade 1, Bronze Finish, Series 185, Fits Stile Width 2 1/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Not ADA Compliant, No, Standards ANSI/BHMA 156.3, Grade 1 Cycle Tested
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Electrified Mortise Lock Body, Fail Safe/Fail Secure, 12/24VDC (L9090LB RX)
- DELTANA Satin Brass Square Hinge (S44HDBB4)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle (A5401KA)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 011, PK25 (ZUSAH70LUB011)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-RH-01-DU)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-LH-01-DU)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-RH-01-AL)
- KABA ILCO Deadlatch, Bronze, Medium Duty, Series: 451 (451-F-3LH-201-628/313)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- DETEX SINGLE-POINT ALARMED DEADBOLT ONLY, EXIT CONTROL LOCK, UL LISTED PANIC HARDWARE. SUPPLIED WITH 9-VOL (DTX-ECL-230X)
- Kaba Ilco Exit Devices