Shop All Key Rings
Kaba Ilco
Code Key Cutting Machine, 1/4 HP
Mfr # Universal II
Zoro # G3046933
Free Shipping & Returns
$2,530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal II Card-Operated
- Finish Titanium Nitride
- Amps AC 3.5
- Voltage 120
- Bench Depth (In.) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bench Depth (In.) | 14 |
Bench Width (In.) | 15 |
Height | 10" |
Machine Width (In.) | 12 |
Machine Height (In.) | 10 |
Machine Depth (In.) | 14 |
Details
Item | Code Machine |
Type | Universal II Card-Operated |
Finish | Titanium Nitride |
Amps AC | 3.5 |
Voltage | 120 |
HP | 1/4 |
Includes | Extra Cutter |
Cutter Material | Titanium Nitrade Coated Tool Steel |
Description
Code Machine, Type Universal II Card-Operated, Material -, 1/4 HP, 3.5 Amps AC, Voltage 120, Machine Depth (In.) 14, Machine Height (In.) 10, Machine Width (In.) 12, Bench Depth (In.) 14, Bench Width (In.) 15, Cutting Cycle (Sec.) -, Cutter Material Titanium Nitrade Coated Tool Steel, Bearing Material -, Standards -, For Use With -, Includes Extra Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 36 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door (PV5401BWFGC036080)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Left Hand (SS107-DB 11P LH)
- YALE REAL LIVING Keyed Alike Kwikset Keyway Cylinder for Touchscreen Deadbolt US26 (625) Bright Chrome Finish (AYRD200KWKA625)
- KABA ILCO Lever Door Holder, Cast Zinc, Brown, 1-55/64"H x 1-39/64"W (IL-KDDH-4-DU)
- KABA ILCO Key Duplicator, Semi-Automatic, 120V, 2.8A (SPEED 044)
- KABA ILCO Key Machine Cutter, TiN Coated Tool Steel (P-X23MC)
- KABA ILCO Key Duplicator, Manual, 120V, 2.8A, Steel (SPEED045)
- KABA ILCO Deburring Brush (D925102ZR)
- KABA ILCO Key Machine Belt, For Mfr. No. FLASH 008 (D945855ZR BELT)
- KABA ILCO Deburring Brush, Nylon Material (D934958ZR Brush)
- ADVANTUS Black, 10 PK (75556)
- Kaba Ilco Key Rings