Shop All Deadbolt Locks
Kaba Ilco
Bottom Rail Lock, Brass, 1-9/16in
Mfr # BRL-03
Zoro # G0118548
original price:
$31.99
12% off
new price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 9/16 in
- Finish Brass
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # BRL-03
- Zoro # G0118548
- UPC # 036448537679
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Dimensions
Height | 1 9/16 in |
Details
Finish | Brass |
Item | Bottom Rail Lock |
Material | Brass |
Description
Bottom Rail Lock, Material Brass, Finish Brass, Height 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Magnet with Handle, 65 lb. Pull (3DXW8)
- EKENA MILLWORK Standard Balboa Architectural Grade PVC Bracket With Traditional Ends, 3"W x 12"D x 14"H (BKTP03X12X14BOA01)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CG)
- ZORO SELECT 2 in W x 60 in H Stainless steel Continuous Hinge (2ZFR9)
- KABA ILCO Bottom Rail Lock, Cast Zinc, 1-7/8in (BRL-01)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-6-04-26D-0)
- KABA ILCO Deadbolt, HD, Bright Brass (45-1-3-04-03-0)
- KABA ILCO Auxiliary Lock, Jimmyproof Deadlock, Bronz, Cylinder: Double (535-53-51)
- KABA ILCO Deadbolt Brz (545-54-51)
- KABA ILCO Auxiliary Lock, Jimmyproof Deadlock, Bronz (530-53-51)
- YALE Deadlock (D111 626)
- Kaba Ilco Door Locks and Deadbolts