Shop All Butt Hinges
Kaba Ilco
Aluminum Pivot Hinge
Mfr # IL-OP-18-AL TOP PIVOT SET
Zoro # G6183807
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Holes per Leaf 3
- Load Capacity 125 lb
- Material Diecast Aluminum
- Mounting Half Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # IL-OP-18-AL TOP PIVOT SET
- Zoro # G6183807
- UPC # 036448530748
- Country of Origin China
- Category Butt Hinges
Dimensions
Pin Dia. | 1/2" |
Details
Finish | Aluminum |
Holes per Leaf | 3 |
Load Capacity | 125 lb |
Material | Diecast Aluminum |
Mounting | Half Surface |
Orientation | Non Handed |
Range of Motion | 180 Degrees |
Features | Sets Include Fasteners; 1/8" Recessed Bottom Pivot; For Kawneer Style Doors |
Ligature Resistant | No |
Holes | With |
Item | Pivot Hinge |
Bearing Type | Ball |
Hardware | Included |
Description
Pivot Hinge, Cast Aluminum Material, Aluminum Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, Ball Bearing Type, Included Hardware, Half Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPS TB EN)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Glossy Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88LRLPENGL)
- ZORO SELECT O-Ring, Dash 928, Viton, 0.11 In., PK25 (1CRZ5)
- MIDWEST FASTENER 5/16" x .040" x 2" Steel Extension Springs 6PK (18619)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-18-RH-AL BOTTOM SET)
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-RH-DU)
- KABA ILCO 1-1/8" W x 5" H Aluminum Pivot Hinge (IP-10-RH-AL)
- KABA ILCO 1-1/8" W x 5" H Aluminum Pivot Hinge (IP-10-LH-AL)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-13-LH-AL SETS)
- KABA ILCO 1-11/32" W x 1-1/2" H Duronotic Dark Bronze Pivot Hinge (IP-22-RH-DU INTERMEDIATE PIVOT)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA20R)
- Kaba Ilco Door Hinges