Shop All Butt Hinges
Kaba Ilco
Aluminum Pivot Hinge
Mfr # IL-OP-12-LH-AL SETS
Zoro # G6189373
original price:
$17.69
5% off
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holes per Leaf 3 and 4
- Load Capacity 125.0 lb
- Material Diecast Aluminum
- Mounting Half Surface
- Orientation Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Ilco
- MFR # IL-OP-12-LH-AL SETS
- Zoro # G6189373
- UPC # 036448530557
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Pin Dia. | 7/16" |
Details
Finish | Aluminum |
Holes per Leaf | 3 and 4 |
Load Capacity | 125.0 lb |
Material | Diecast Aluminum |
Mounting | Half Surface |
Orientation | Left Hand |
Range of Motion | 180 Degrees |
Features | Sets Include Fasteners; 1/8" Recessed Pivot Sets; For Armalite and Trulite Style Doors |
Ligature Resistant | No |
Holes | With |
Bearing Type | Ball |
Hardware | Included |
Item | Pivot Hinge |
Description
Pivot Hinge, Cast Aluminum Material, Aluminum Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, Ball Bearing Type, Included Hardware, Half Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 34mm OD, PK25 (1CUZ3)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Block Ends, 5"W x 30"D x 30"H (BKTP05X30X30THR05)
- PRIME-LINE Window Screen Frame Corner, 3/8 in., Bronze, 3/8 in. 20 Pack (PL 14313)
- KWIKSET Builders Keying Kit (92360-001)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-12-LH-DU SETS)
- KABA ILCO 1-1/8" W x 5" H Aluminum Pivot Hinge (IP-10-LH-AL)
- KABA ILCO 1-11/32" W x 1-1/2" H Aluminum Pivot Hinge (IP-22-RH-AL INTERMEDIATE PIVOT)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-12-RH-DU SETS)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-DU TOP PIVOT SET)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-18-LH-AL BOTTOM SET)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Bright Chrome (CP4545BBNRPUS26-3)
- Kaba Ilco Butt Hinges