Shop All Pivot Hinges
Kaba Ilco
3/4" H Duronotic Dark Bronze Pivot Hinge
Mfr # IL-OP-19-RH-DU SETS - ALDORA STYLE
Zoro # G0118557
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 1 3/16 in
- Door Leaf Thickness 0.323 in
- Holes per Leaf 2 and 6
- Ligature Resistant No
- Load Capacity 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # IL-OP-19-RH-DU SETS - ALDORA STYLE
- Zoro # G0118557
- UPC # 036448537662
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Door Leaf Height | 1 3/16 in |
Pin Dia. | 1/2" |
Frame Leaf Height | 1 3/16 in |
Description
Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125 lb Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 0.323 in Door Leaf Thickness, 0.323 in Frame Leaf Thickness, Ball Bearing Type, Included Hardware, Surface Mounting, 0 Number of Wires, Door Leaf Height 1 3/16 in, Frame Leaf Height 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Alnico Bar Magnet, 6" Long, Pair, 1, PK 2 (ABM060)
- ILCO Ilco: Key Blanks, 1653-AM4 AMERICAN LOCK (ILCO-1653-AM4)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB34-EL)
- WHITECAP MARINE HARDWARE Black Nitrate Gas Spring (G-3110C)
- KABA ILCO 3/4" H Aluminum Pivot Hinge (IL-OP-19-RH-AL SETS - ALDORA STYLE)
- IVES Satin Chrome Pivot 7255SET26D (PIVOT.740.US26D)
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-RH-AL)
- RIXSON Pivots (370 619)
- IVES 1-1/4" W x 1-5/8" H Satin Chrome Plated Pivot Hinge (7255 SET US26D)
- IVES Pivots (7226 INT RH SP313)
- GLOBAL DOOR CONTROLS Pitco Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114KM-RH-AL)
- Kaba Ilco Pivot Hinges