Shop All Pivot Hinges
Kaba Ilco
3/4" H Aluminum Pivot Hinge
Mfr # IL-OP-19-RH-AL SETS - ALDORA STYLE
Zoro # G0118566
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Aluminum
- Load Capacity 125 lb
- Ligature Resistant No
- Range of Motion 180 Degrees
- Orientation Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # IL-OP-19-RH-AL SETS - ALDORA STYLE
- Zoro # G0118566
- UPC # 036448537655
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Pin Dia. | 1/2" |
Frame Leaf Height | 3/4 in |
Door Leaf Height | 3/4 in |
Details
Item | Pivot Hinge |
Material | Diecast Aluminum |
Finish | Aluminum |
Load Capacity | 125 lb |
Ligature Resistant | No |
Range of Motion | 180 Degrees |
Orientation | Right Hand |
Mounting | Surface |
Holes per Leaf | 2 and 6 |
Features | Sets Include Fasteners; For Aldora Style Doors |
Hardware | Included |
Holes | With |
Number of Wires | 0 |
Description
Pivot Hinge, Cast Aluminum Material, Aluminum Finish, 125 lb Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, Included Hardware, Surface Mounting, 0 Number of Wires, Door Leaf Height 3/4 in, Frame Leaf Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASPECT Panel Distressed Metal 6X24 Bronze Relic (ADM12)
- J.W. WINCO Leveling Foot, 7.33" H, 3,822 lbf, 3/4-10 (33-100-3/4X10-150-B1-UK)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- HILLMAN 6 ZINC PLATED BARREL BOLT (851036)
- KABA ILCO 3/4" H Duronotic Dark Bronze Pivot Hinge (IL-OP-19-RH-DU SETS - ALDORA STYLE)
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-F-A-5 (CFSW.)
- NATIONAL HARDWARE Hinge Mort Orb Rp 4 In (N830-201)
- RIXSON Pivots (M190 LH 619)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1112-LH-AL)
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-F-C-2 (CFSW.)
- ZORO SELECT Pivot Set, Steel, Plated (7-221A-5)
- Kaba Ilco Pivot Hinges