Shop All Butt Hinges
Kaba Ilco
3/4" H Aluminum Pivot Hinge
Mfr # IL-OP-19-LH-AL SETS - ALDORA STYLE
Zoro # G0118581
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 1 3/16 in
- Door Leaf Thickness 0.323 in
- Holes per Leaf 2 and 6
- Load Capacity 125 lb
- Material Diecast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Ilco
- MFR # IL-OP-19-LH-AL SETS - ALDORA STYLE
- Zoro # G0118581
- UPC # 036448537631
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 3/16 in |
Pin Dia. | 1/2" |
Frame Leaf Height | 1 3/16 in |
Description
Pivot Hinge, Cast Aluminum Material, Aluminum Finish, 125 lb Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, 0.323 in Door Leaf Thickness, 0.323 in Frame Leaf Thickness, Ball Bearing Type, Included Hardware, Surface Mounting, 0 Number of Wires, Door Leaf Height 1 3/16 in, Frame Leaf Height 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 19oz Pro Foam Glass Cleaner (59-101)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B770L)
- KWIKSET Balboa Passage Door Lock w/New Chassis (200BL-5V1)
- MONROE PMP Folding Pull Handle, Clips/Fasteners (PH-0281)
- KABA ILCO 3/4" H Duronotic Dark Bronze Pivot Hinge (IL-OP-19-LH-DU SETS - ALDORA STYLE)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-12-LH-AL SETS)
- KABA ILCO 1-1/8" W x 5" H Aluminum Pivot Hinge (IP-10-RH-AL)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-14-RH-DU SETS)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-18-AL TOP PIVOT SET)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-15-LH-AL SETS)
- EMTEK Bright Nickel Hinge 91034US14 (91034US14)
- Kaba Ilco Door Hinges