Shop All Keyless Access Control Locks
Kaba
Electronic Lock, Satin Chrome, 12 Button
Mfr # E5031-XS-WL-626-41
Zoro # G1965047
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E5000
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/4 in to 2-1/4 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # E5031-XS-WL-626-41
- Zoro # G1965047
- UPC # 036448810697
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Outside Height | 8 7/8 in |
Inside Height | 8 7/8 in |
Inside Width | 3 3/16 in |
Inside Depth | 2 1/8 in |
Outside Width | 3 3/8 in |
Outside Depth | 3 13/16 in |
Latch Length | 1/2 in |
Latch Front Size | 1/2 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Chrome, Series E5000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Outside Height 8 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Solid Metal, Power Source (4) AA Alkaline Batteries, Battery Life Up to 180,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-CS)
- STOCKCAP EZ Tabs-0.490-1.000-0.055-701-89-BLACK, 100PK (130368)
- MSI Miraggio Gold SAMPLE Polished Porcelain Field Tile (ZOR-PT-0648-SAM)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- KABA KABA: KABA ACCESS 1000/ 3000 series Combo Chamber (M-63) / (M-56)Clutch (KABA-74366-000-01)
- KABA Simplex 6202 Cylindrical Lock with Exterior Thumbturn and Internal Knob 2-3/8 in. backset Mech (KABA-62026041)
- KABA Electronic Lock, Satin Chrome, 12 Button (E2031BLL62641)
- KABA Kaba: Simplex 3001-55-41 Narrow Stile Pushbutton Lock Duranodic (ORB) (KABA-30015541)
- KABA Kaba: Simplex 2-3/8" Backset Light Commercial Keyless Lock Satin Chrome (KABA-710826D41)
- KABA Kaba: Simplex LL1021B-26D Pushbutton Lock W/ Key LH & LHR Satin Chrome (KABA-LL1021B26D41)
- COMPX TIMBERLINE Receiver Latch Kit (RL-110-G)
- Kaba Door Locks and Deadbolts