Shop All Keyless Access Control Locks
Kaba
Electronic Lock, Satin Brass, 12 Button
Mfr # E2031BLL60641
Zoro # G1425505
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E2000
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/8 in to 2-1/2 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # E2031BLL60641
- Zoro # G1425505
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Latch Front Size | 1/2 in |
Inside Width | 3 1/4 in |
Outside Height | 8 15/16 in |
Outside Width | 3 5/16 in |
Inside Depth | 2 1/4 in |
Outside Depth | 2 3/16 in |
Latch Length | 1/2 in |
Inside Height | 8 7/8 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Brass, Series E2000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Best and Equivalents, Hand Nonhanded, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 3/16 in, Keypad Material Solid Metal, Power Source (3) AA Batteries, Battery Life Up to 100,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum (199NDKB-36)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 8.8 lb. (4EVN3)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1555)
- PROSOURCE Pad Felt Light Duty 1/2 Inch (FE-50230-PS)
- KABA Electronic Lock, Satin Chrome, 12 Button (E2031BLL62641)
- KABA Ada Access Control (E5031-B-WL-626-41)
- KABA KABA: E-PLEX E1500 Deadbolt Lock With Key Override Dark Bronze (KABA-E150274441)
- KABA Push Button Lock, Entry, Key Override (LR-1021-B-26D-41)
- KABA Pushbutton Deadbolt, Satin Brass (922-04)
- KABA KABA: Simplex EE1000 - Entry and Egress (KABA-EE11/1126D41)
- CAMDEN Variable Output Linear Power Supply, Cost effective linear, board-only power supply, recomme (CMD-CX-PS13V3)
- Kaba Door Locks and Deadbolts