Shop All Keyless Entry Door Handles
Kaba E-Plex
Electronic Locks, Narrow Stile, 1-3/4 in.W
Mfr # E3065BNL-626-41
Zoro # G1616715
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Mortise Cylinder Supplied
- Series 3000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba E-Plex
- MFR # E3065BNL-626-41
- Zoro # G1616715
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 1 3/4 in |
Latch Length | 1/2 in |
Latch Front Size | 1-1/8 in X 2 in |
Description
Electronic Locks, Function Storeroom, Access Method Keypad, Mounting Style Narrow Stile, Lock Material Metal, Finish Satin Chrome, Series 3000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Mortise Cylinder Supplied, Hand Nonhanded, Network Interface AL-DTM2, Outside Width 1 3/4 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F, Max. User Codes 100, Fire Rating Yes, ADA Compliant Yes, Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8000)
- ZORO SELECT Door Top Pivot, Nylon/Steel, 2-1/4"L (2-110)
- SCHLAGE Cylindrical Lock, ALX53L SAT 626 (ALX53L SAT 626)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 3000 Users (E5786XSWL-626-41)
- KABA E-PLEX Electronic Locks, 3000, Narrow Stile (E3065MSNL-626-41)
- KABA E-PLEX Electronic Locks, 4-1/4 in.W x 1-3/8 in.D (E5010BWL-626-41)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 8-7/8 in.H (E5086BWL-626-41)
- KABA E-PLEX Electronic Locks, 5000, 8-7/8 in. H (E5710BWL-626-41)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever Handle, Brass (FE595 PLY505FLA)
- Kaba E-Plex Door Locks and Deadbolts