Shop All Keyless Entry Door Handles
Kaba E-Plex
Electronic Locks, 5000, Mortise, 8-7/8 in.H
Mfr # E5086BWL-626-41
Zoro # G1616651
Free Shipping & Returns
$1,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Large Format Removable Cores; Small Format Interchangeable Core
- Series 5000
- Handle Type Lever
- Backset 2 3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba E-Plex
- MFR # E5086BWL-626-41
- Zoro # G1616651
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Inside Width | 3 3/16 in |
Outside Width | 3 3/8 in |
Latch Front Size | 1-1/8 in X 2 in |
Latch Length | 1/2 in |
Outside Depth | 3 13/16 in |
Inside Height | 8 7/8 in |
Outside Height | 8 7/8 in |
Inside Depth | 2 1/8 in |
Overall Height | 8 7/8 in |
Overall Width | 3 3/8 in |
Overall Depth | 3 3/16 in |
Latch Front Length | 1/2 in |
Description
Electronic Keyless Lock, Function Storeroom, Access Method Keypad, Mounting Style Mortise, Lock Material Metal, Finish Satin Chrome, Series 5000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Large Format Removable Cores; Small Format Interchangeable Core, Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Solid Metal, Power Source (4) AA Batteries, Battery Life Up to 180,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Pull Side, Slide Track, Slide Track Arm, Aluminum Finish (NOR-6011-689)
- BIG FOOT No-Slip Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", Brown (MAS00920)
- CUSTOM ACCESSORIES HOLDER KEY MAGNETIC 2PK (46061)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (150B2X1/16-100)
- KABA E-PLEX Electronic Locks, 4-1/4 in.W x 1-3/8 in.D (E5010BWL-626-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 3000 Users (E5786XSWL-626-41)
- KABA E-PLEX Electronic Locks, Narrow Stile, 1-3/4 in.W (E3065BNL-626-41)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- KABA E-PLEX Electronic Locks, 3000, Narrow Stile (E3065MSNL-626-41)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- ALARM LOCK AlarmLock: Trilogy DL2700 Keypad Lever Lock / Oil Rubbed Bronze (ALL-DL2700-10B)
- Kaba E-Plex Keyless Entry Door Handles