Shop All Keyless Entry Door Handles
Kaba E-Plex
Electronic Locks, 5000, Mortise, 3000 Users
Mfr # E5786XSWL-626-41
Zoro # G1616785
product price: $2,058.99
/ea
Free Shipping & Returns
$2,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Schlage "C" Keyway (Included)
- Series 5000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba E-Plex
- MFR # E5786XSWL-626-41
- Zoro # G1616785
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 3 3/8 in |
Inside Height | 8 7/8 in |
Inside Depth | 3 13/16 in |
Outside Depth | 3 13/16 in |
Outside Height | 8 7/8 in |
Latch Front Size | 1-1/8 in X 2 in |
Inside Width | 3 3/8 in |
Latch Length | 1/2 in |
Description
Electronic Locks, Function Storeroom, Access Method Keypad and Proximity Card, Mounting Style Mortise, Lock Material Metal, Finish Satin Chrome, Series 5000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Fire Rated Access Door, 16x16, Prime Coat W/ Recessed Turn Latch (FR16X16PC-RTL)
- STRYBUC 36in DRIP CAP DOOR SWEEP BTTM (19-1030A)
- ILCO Ilco: Key Blanks, AR4-BR ARROW (ILCO-AR4-BR)
- M-D WEATHERSTRIP ""D"" 17' BRN (63602)
- KABA E-PLEX Electronic Locks, 3000, Narrow Stile (E3065MSNL-626-41)
- KABA E-PLEX Electronic Locks, 4-1/4 in.W x 1-3/8 in.D (E5010BWL-626-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 8-7/8 in.H (E5086BWL-626-41)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- KABA E-PLEX Electronic Locks, 5000, 8-7/8 in. H (E5710BWL-626-41)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031BLL62641)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- Kaba E-Plex Door Locks and Deadbolts