Shop All Keyless Entry Door Handles
Kaba E-Plex
Electronic Locks, 5000, Mortise, 3-3/8 in.W
Mfr # E5086XKWL-626-41
Zoro # G1616791
product price: $1,344.99
/ea
Free Shipping & Returns
$1,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Kwikset Keyway
- Series 5000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba E-Plex
- MFR # E5086XKWL-626-41
- Zoro # G1616791
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Inside Height | 8 7/8 in |
Outside Depth | 3 13/16 in |
Inside Width | 3 3/16 in |
Latch Length | 1/2 in |
Latch Front Size | 1-1/8 in X 2 in |
Outside Width | 3 3/8 in |
Outside Height | 8 7/8 in |
Inside Depth | 2 1/8 in |
Description
Electronic Locks, Function Storeroom, Access Method Keypad, Mounting Style Mortise, Lock Material Metal, Finish Satin Chrome, Series 5000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Kwikset Keyway, Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F, Max. User Codes 100, Fire Rating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (BP61675296195)
- KARP General Purpose Stainless Steel Flush Access Door, DSC-214M Lock S/S 10 x 10 (MS1010L)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB16845X45HWDOORHINGEPSTL)
- RICHELIEU HARDWARE 8-13/16 in. (224 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527224195)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 3000 Users (E5786XSWL-626-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 8-7/8 in.H (E5086BWL-626-41)
- KABA E-PLEX Electronic Locks, 4-1/4 in.W x 1-3/8 in.D (E5010BWL-626-41)
- KABA E-PLEX Electronic Locks, 3000, Narrow Stile (E3065MSNL-626-41)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- KABA E-PLEX Electronic Locks, 5000, 8-7/8 in. H (E5710BWL-626-41)
- ORBITA :LCD Display Electronic Key Card Smart RFID Door Lock Hotel Lock - System Passed Fireproof Certifica (OTC-E4031A)
- Kaba E-Plex Keyless Entry Door Handles