Shop All Keyless Entry Door Handles
Kaba E-Plex
Electronic Locks, 5000, Exit Trim
Mfr # E5010XSWL-605-41
Zoro # G1616660
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Schlage "C" Keyway (Included)
- Series 5000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba E-Plex
- MFR # E5010XSWL-605-41
- Zoro # G1616660
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 1/2 in |
Latch Front Size | 1-1/8 in X 2 in |
Outside Depth | 4 1/16 in |
Outside Height | 8 7/8 in |
Outside Width | 4 1/4 in |
Inside Width | 3 3/16 in |
Inside Depth | 1 3/8 in |
Inside Height | 8 7/8 in |
Description
Electronic Locks, Function Storeroom, Access Method Keypad, Mounting Style Exit Trim, Lock Material Metal, Finish Bright Brass, Series 5000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 7/8 in, Outside Width 4 1/4 in, Outside Depth 4 1/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Type Hotel, Pins 6, PK100 (A1011D1-HANS-ILCO)
- DELTANA Convex Flush Bumper 2-3/8" Diameter Satin Chrome (WBC238U26D)
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.28)
- BARSKA Key Cabinet, 240 Capacity, 21-3/4" H (CB12494)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 8-7/8 in.H (E5086BWL-626-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 3000 Users (E5786XSWL-626-41)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- KABA E-PLEX Electronic Locks, 3000, Narrow Stile (E3065MSNL-626-41)
- KABA E-PLEX Electronic Locks, 4-1/4 in.W x 1-3/8 in.D (E5010BWL-626-41)
- KABA E-PLEX Electronic Locks, 5000, 8-7/8 in. H (E5710BWL-626-41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S26D41)
- Kaba E-Plex Door Lever Locksets