Shop All Keyless Entry Door Handles
Kaba E-Plex
Electronic Locks, 5000, Exit Trim, 100Users
Mfr # E5010XKWL-626-41
Zoro # G1616697
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Kwikset Keyway
- Series 5000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba E-Plex
- MFR # E5010XKWL-626-41
- Zoro # G1616697
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Inside Width | 3 3/16 in |
Outside Width | 4 1/4 in |
Latch Front Size | 1-1/8 in X 2 in |
Latch Length | 1/2 in |
Inside Height | 8 7/8 in |
Outside Height | 8 7/8 in |
Outside Depth | 4 1/16 in |
Inside Depth | 1 3/8 in |
Description
Electronic Locks, Function Storeroom, Access Method Keypad, Mounting Style Exit Trim, Lock Material Metal, Finish Satin Chrome, Series 5000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Kwikset Keyway, Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 7/8 in, Outside Width 4 1/4 in, Outside Depth 4 1/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F, Max. User Codes 100, Fire Rating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Gasket, 3 (028-13849-000)
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 107 (C8142-107-26D)
- ZORO SELECT Stay Roller, Steel, 4-7/16"L x 3-3/8"H (1XMY3)
- ALTRONIX Power Supply 8 Fuse 24Vac @ 4A (ALTV248)
- KABA E-PLEX Electronic Locks, 4-1/4 in.W x 1-3/8 in.D (E5010BWL-626-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 3000 Users (E5786XSWL-626-41)
- KABA E-PLEX Electronic Locks, 3000, Narrow Stile (E3065MSNL-626-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 8-7/8 in.H (E5086BWL-626-41)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- KABA E-PLEX Electronic Locks, 5000, 8-7/8 in. H (E5710BWL-626-41)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- Kaba E-Plex Door Lever Locksets