Shop All Keyless Access Control Locks
Kaba E-Plex
Electronic Locks, 5000, Cylindrical, 3 in.W
Mfr # E5770-626-41
Zoro # G1616870
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5000
- Handle Type Lever
- Max. User Codes 3000
- Door Thickness 1-3/4 in
- Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba E-Plex
- MFR # E5770-626-41
- Zoro # G1616870
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Inside Depth | 3 3/4 in |
Latch Front Size | 1-1/8 in X 2 in |
Outside Width | 3 in |
Outside Height | 6 in |
Latch Length | 1/2 in |
Description
Electronic Locks, Function Storeroom, Access Method Keypad and Proximity Card, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series 5000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options None, Hand Nonhanded, Network Interface AL-DTM2, Outside Height 6 in, Outside Width 3 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F, Max. User Codes 3000, Fire Rating Yes, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 2" (2SBCS26)
- KWIKSET Clear Pack One Sided Deadbolt w/RCAL Lat (96630-059)
- KABA ILCORP Master Padlock KeyBlank (M16-1092NR)
- M-D WEATHERSTRIP ""D"" 17' BRN (63602)
- KERI SYSTEMS Proximity Reader, Mullion Frame Mounted (MS-3000X)
- LINEAR Visor Transmitter, Range 200 ft. (MCS 414001)
- HES Electronic Keyless Lock, 3"H, 2"W, Flat (10560001)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APV-619-01-0D-GR01)
- CRIME STOPPER Crimestopper RS1G5 1-Way Single-Button Remote Start System (RS1G5)
- LOCKNETICS Digital Keypad, Single Gang (DKP-165)
- BEST Satin Chrome EZ 9KZ37DV15KPSTK626 (9KZ37DV15KPSTK626)
- Kaba E-Plex Door Locks and Deadbolts