Shop All Keyless Entry Door Handles
Kaba E-Plex
Electronic Locks, 5000,3000 Users
Mfr # E5710XSWL-626-41
Zoro # G1616837
product price: $1,220.99
/ea
Free Shipping & Returns
$1,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Schlage "C" Keyway (Included)
- Series 5000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba E-Plex
- MFR # E5710XSWL-626-41
- Zoro # G1616837
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Height | 8 7/8 in |
Latch Length | 1/2 in |
Latch Front Size | 1-1/8 in X 2 in |
Outside Depth | 3 13/16 in |
Inside Height | 8 7/8 in |
Inside Depth | 2 1/8 in |
Inside Width | 3 3/16 in |
Outside Width | 3 3/8 in |
Description
Electronic Locks, Function Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series 5000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 2" Wx6"Dx8"H Rubberwood Mission Arts & Crafts Corbel (COR16-ARW)
- DETEX Emergency Exit Alarm Device, LC, 36", Gray (ECL-230D-PH)
- ZORO SELECT 1 11/16 in W x 2 1/2 in H zinc plated Door and Butt Hinge (1RBT7)
- ILCO Ilco: Key Blanks, DND-SC9 (ILCO-DND-SC9)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 3000 Users (E5786XSWL-626-41)
- KABA E-PLEX Electronic Locks, 4-1/4 in.W x 1-3/8 in.D (E5010BWL-626-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 8-7/8 in.H (E5086BWL-626-41)
- KABA E-PLEX Electronic Locks, 5000, 8-7/8 in. H (E5710BWL-626-41)
- KABA E-PLEX Electronic Locks, 3000, Narrow Stile (E3065MSNL-626-41)
- CODELOCKS Heavy Duty Mechanical Locks with Mortise Latch, Full Size Lever Handles and Code Free Option in Stai (CDL-CL515-SS)
- Kaba E-Plex Door Lever Locksets