Shop All Keyless Access Control Locks
Kaba E-Plex
Electronic Locks, 5000,100 Users
Mfr # E5031BWL-744-41
Zoro # G1616688
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5000
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/4 in
- Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba E-Plex
- MFR # E5031BWL-744-41
- Zoro # G1616688
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Outside Width | 3 3/8 in |
Outside Height | 8 7/8 in |
Latch Length | 1/2 in |
Latch Front Size | 1-1/8 in X 2 in |
Inside Height | 8 7/8 in |
Inside Depth | 2 1/8 in |
Outside Depth | 3 13/16 in |
Inside Width | 3 3/16 in |
Description
Electronic Locks, Function Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Antique Brass, Series 5000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Best and Equivalents, Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F, Max. User Codes 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 019, Viton, 0.07 In., PK50 (U38871.006.0081)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8300)
- STERLING SEAL & SUPPLY 235 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.235X125)
- MAG-MATE Continuous Duty Surface Demagnetizer, 12 (DSC424-120)
- KABA E-PLEX Electronic Locks, 5000, Cylindrical, 3 in.W (E5770-626-41)
- COMPX REGULATOR Electronic Keyless Lock, 0.875 in. (REG-S-R-3)
- SURE-LOC HARDWARE Sure-Loc Hardware Touch Screen Deadbolt With Z Wave Function, Flat Black (DK201-TSZW FBL)
- CODELOCKS Electronic Key Lock, Exit, 2-3/4" Backseat (CL4000 RONDO STRIKE BOX)
- KABA KABA: Eplex Electronic Keypad Mortise lock - Satin Chrome (KABA-E5066XSWL62641)
- LOCKEY Lockey M210BC Mechanical, Keyless Deadbolt (M210-EZ-BC)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL1300 US26D)
- Kaba E-Plex Keyless Access Control Locks