Shop All Keyless Entry Door Handles
Kaba E-Plex
Electronic Locks, 4-1/4 in.W x 1-3/8 in.D
Mfr # E5010BWL-626-41
Zoro # G1616618
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Large Format Removable Cores; Small Format Interchangeable Core
- Series 5000
- Handle Type Lever
- Backset 2 3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba E-Plex
- MFR # E5010BWL-626-41
- Zoro # G1616618
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 1/2 in |
Inside Height | 8 7/8 in |
Outside Width | 4 1/4 in |
Outside Depth | 4 1/16 in |
Inside Depth | 1 3/8 in |
Outside Height | 8 7/8 in |
Latch Front Size | 1-1/8 in X 2 in |
Inside Width | 3 3/16 in |
Overall Depth | 4 1/16 in |
Overall Width | 4 1/4 in |
Overall Height | 12 5/16 in |
Latch Front Length | 1/2 in |
Description
Electronic Keyless Lock, Function Storeroom, Access Method Keypad, Mounting Style Exit Trim, Lock Material Metal, Finish Satin Chrome, Series 5000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Large Format Removable Cores; Small Format Interchangeable Core, Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 7/8 in, Outside Width 4 1/4 in, Outside Depth 4 1/16 in, Keypad Material Solid Metal, Power Source (4) AA Batteries, Battery Life Up to 180,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Unfinished Hinge Closer (74108325)
- EBERHARD MANUFACTURING CO Cmprtmnt.Lock (2-B Rplcd W/55) (EMC 5669 SS LH)
- TY-FLOT FME Cover, 4"dia., Resistant High Temp (CBFR4HT)
- MSI Sande Ivory 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0517)
- KABA E-PLEX Electronic Locks, 3000, Narrow Stile (E3065MSNL-626-41)
- KABA E-PLEX Electronic Locks, Narrow Stile, 1-3/4 in.W (E3065BNL-626-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 8-7/8 in.H (E5086BWL-626-41)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 3000 Users (E5786XSWL-626-41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S26D41)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36447)
- Kaba E-Plex Keyless Entry Door Handles