Shop All Keyless Entry Door Handles
Kaba E-Plex
Electronic Locks, 3000, 12-13/16 in. H
Mfr # E3765MSNL-626-41
Zoro # G1616730
product price: $1,125.99
/ea
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Mortise Cylinder Supplied
- Series 3000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba E-Plex
- MFR # E3765MSNL-626-41
- Zoro # G1616730
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 1 3/4 in |
Latch Length | 1/2 in |
Latch Front Size | 1-1/8 in X 2 in |
Description
Electronic Locks, Function Storeroom, Access Method Keypad, Mounting Style Narrow Stile, Lock Material Metal, Finish Satin Chrome, Series 3000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Mortise Cylinder Supplied, Hand Nonhanded, Network Interface AL-DTM2, Outside Width 1 3/4 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F, Max. User Codes 100, Fire Rating Yes, ADA Compliant Yes, Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Strike Plate For 6" Flush Bolt Lifetime Brass (SP6FBCR003)
- HY-KO Cabinet Key Lockable Metal (KO304)
- ASAHI Flange Gasket, 1-13/64" Inside Dia., Black (3114010)
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Crown Capital & Base (EC0604ENPCRCR)
- KABA E-PLEX Electronic Locks, 3000, Narrow Stile (E3065MSNL-626-41)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 3000 Users (E5786XSWL-626-41)
- KABA E-PLEX Electronic Locks, 5000, 8-7/8 in. H (E5710BWL-626-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 8-7/8 in.H (E5086BWL-626-41)
- KABA E-PLEX Electronic Locks, 4-1/4 in.W x 1-3/8 in.D (E5010BWL-626-41)
- DORMAKABA Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, Schlage FSIC Prep, Less Co (5021SWL-026-41)
- Kaba E-Plex Door Lever Locksets