Shop All Keyless Entry Door Handles
Kaba E-Plex
Electronic Locks, 3000, 1-3/4 in. W
Mfr # E3065MSNL-744-41
Zoro # G1616846
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Schlage C Keyway
- Series 3000
- Handle Type Lever
- Max. User Codes 100
- Backset 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba E-Plex
- MFR # E3065MSNL-744-41
- Zoro # G1616846
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 1 3/4 in |
Latch Length | 1/2 in |
Latch Front Size | 1-1/8 in X 2 in |
Overall Width | 1 3/4 in |
Latch Front Width | 1 1/8 in |
Latch Front Length | 2 in |
Description
Electronic Keyless Lock, Function Storeroom, Access Method Keypad, Mounting Style Narrow Stile, Lock Material Metal, Finish Antique Brass, Series 3000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage C Keyway, Hand Nonhanded, Network Interface AL-DTM2, Outside Width 1 3/4 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F, Max. User Codes 100, Fire Rating Yes, ADA Compliant Yes, Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, , PK15, C06000591250M (C06000591250M)
- HAGER Full Surface Continuous Geared Hinge, Heavy Duty, 83-in, Satin Aluminum Clear Anodized Finish (780-210HD 83 CLR)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 5"W x 5"H x 3/4"P (ROSP050X050X075SDG02)
- PEMKO PK33D510 510' Adhesive Perimeter Gasketing Dark Bronze Anodized Aluminum (PK33D510)
- KABA E-PLEX Electronic Locks, 5000, 8-7/8 in. H (E5710BWL-626-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 3000 Users (E5786XSWL-626-41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 8-7/8 in.H (E5086BWL-626-41)
- KABA E-PLEX Electronic Locks, 4-1/4 in.W x 1-3/8 in.D (E5010BWL-626-41)
- KABA E-PLEX Electronic Locks, 3000, Narrow Stile (E3065MSNL-626-41)
- CODELOCKS Heavy Duty Mechanical Locks with Mortise Latch, Full Size Lever Handles and Code Free Option in Stai (CDL-CL515-SS)
- LOCKEY USA Mechanical Keyless Lever Lock, Single Sided, 2835, Satin Nickel (2835SN)
- Kaba E-Plex Keyless Entry Door Handles