Shop All Vibration Meters
Kaba E-Plex
Electronic Locks, 2000, Exit Trim, 2-1/4inD
Mfr # E201ULL-626-41
Zoro # G1616907
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timed Entry Allowance 1 to 99 sec
- Door Thickness 1-3/4 in
- Battery Life 1 yr
- Max. Proximity Range At Lock
- Outside Width 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba E-Plex
- MFR # E201ULL-626-41
- Zoro # G1616907
- Country of Origin Mexico
- Category Vibration Meters
Dimensions
Outside Width | 3 5/16 in |
Latch Length | 1/2 in |
Latch Front Size | 1-1/8 in X 2 in |
Outside Height | 8 15/16 in |
Inside Height | 11 in |
Inside Depth | 2 1/4 in |
Inside Width | 3 3/4 in |
Outside Depth | 2 13/16 in |
Description
Electronic Locks, Function Storeroom, Access Method Keypad, Mounting Style Exit Trim, Lock Material Metal, Finish Satin Chrome, Series 2000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options None, Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F, Max. User Codes 100, Fire Rating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Economy Refrigerant Leak Detector (LD3)
- LABEXACT 2Qualtitative Filter Paper, 12.5cm, PK100 (12K922)
- FLUKE Infrared Thermometer, Backlit LCD, -22 Degrees to 662 Degrees F, Single Dot Laser Sighting (FLUKE-59 MAX)
- HDE Stray Voltage Detector Kit, 5 to 600V AC, 6 1/4 in Length, LED Indication (LV-5/K01)
- KABA E-PLEX Electronic Locks, 2000, 3-5/16inW, 100Users (E2031LL-606-41)
- KABA E-PLEX Electronic Locks, 2000, 3-5/16inWx2-1/4inD (E201UBLL-626-41)
- KABA E-PLEX Electronic Locks, 2000, Exit Trim (E201UXSLL-626-41)
- PHASE II Vibration Meter, Velocity, Acceleration & Displacement, (DVM-1000)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, LED (9071)
- EXTECH Vibration Meter, 9VBattery, LCD, 10to1500Hz (VB450)
- FLUKE Vibration Tester, LCD, 0 to 80g Peak, AA (FLUKE-810/+TRNG)
- Kaba E-Plex Vibration Meters