Shop All Vibration Meters
Kaba E-Plex
Electronic Locks, 2000, 3-5/16inWx2-1/4inD
Mfr # E201UBLL-626-41
Zoro # G1616627
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Keys 0
- Backset 2-3/4 in
- Series 2000
- Weather Resistant Yes
- Inside Depth 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba E-Plex
- MFR # E201UBLL-626-41
- Zoro # G1616627
- Country of Origin Mexico
- Category Vibration Meters
Dimensions
Inside Depth | 2 1/4 in |
Outside Depth | 2 13/16 in |
Inside Width | 3 3/4 in |
Outside Width | 3 5/16 in |
Latch Front Size | 1-1/8 in X 2 in |
Inside Height | 11 in |
Latch Length | 1/2 in |
Outside Height | 8 15/16 in |
Description
Electronic Locks, Function Entry, Access Method Keypad, Mounting Style Exit Trim, Lock Material Metal, Finish Satin Chrome, Series 2000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Best and Equivalents, Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F, Max. User Codes 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G393)
- SUPCO Temperature Alarm with Display, Digital (TA22)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps (381676A)
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/8" CBM (102D-208CD)
- KABA E-PLEX Electronic Locks, 2000, Exit Trim (E201UXSLL-626-41)
- KABA E-PLEX Electronic Locks, 2000, 3-5/16inW, 100Users (E2031LL-606-41)
- KABA E-PLEX Electronic Locks, 2000, Exit Trim, 2-1/4inD (E201ULL-626-41)
- PCE INSTRUMENTS Accelerometer, 10 to 1000 Hz Frequency Range (PCE-VDR 10)
- PCE INSTRUMENTS Handheld Vibration Meter, Up to 399.9 m/s² (PCE-VT 3800)
- REED INSTRUMENTS R7000SD-NIST Data Logging Vibration Meter, (R7000SD-NIST)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, OLED (9080K1)
- Kaba E-Plex Vibration Meters