Shop All Vibration Meters
Kaba E-Plex
Electronic Locks, 2000, 3-5/16inW, 100Users
Mfr # E2031LL-606-41
Zoro # G1616776
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fire Rating Yes
- Network Interface AL-DTM2
- Electrical/Mechanical Electrical
- Outside Height 8 15/16 in
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba E-Plex
- MFR # E2031LL-606-41
- Zoro # G1616776
- Country of Origin Mexico
- Category Vibration Meters
Dimensions
Outside Height | 8 15/16 in |
Outside Depth | 2 13/16 in |
Inside Height | 8 7/8 in |
Inside Width | 3 1/4 in |
Outside Width | 3 5/16 in |
Latch Length | 1/2 in |
Inside Depth | 2 1/4 in |
Latch Front Size | 1-1/8 in X 2 in |
Description
Electronic Locks, Function Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Brass, Series 2000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options None, Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F, Max. User Codes 100, Fire Rating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMY5)
- NOSHOK 45 316 SS Internals, 600 psi, 12 NPT Male Bottom Connection Pressure Gauge W Glycerin Filled (45-760-600-psi)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6086)
- EXTECH Temperature Probe, PRT, -4 to 176 deg. F (RH550-P)
- KABA E-PLEX Electronic Locks, 2000, Exit Trim (E201UXSLL-626-41)
- KABA E-PLEX Electronic Locks, 2000, 3-5/16inWx2-1/4inD (E201UBLL-626-41)
- KABA E-PLEX Electronic Locks, 2000, Exit Trim, 2-1/4inD (E201ULL-626-41)
- TEST PRODUCTS INTERNATIONAL Specialized Training, Paper (CBMTRNG)
- PCE INSTRUMENTS Vibration Data Logger, Frequency Range 10 Hz to 1 KHz (PCE-VM 5000)
- MONARCH Vibration Tester (6400-011)
- PCE INSTRUMENTS Vibration Meter, Measuring Range up to 399.9 m/s² (PCE-VT 3900S)
- Kaba E-Plex Vibration Meters