Shop All Keyless Access Control Locks
Kaba
Ada Access Control
Mfr # E5031-B-WL-626-41
Zoro # G1898461
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E5700
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/8 in to 2-1/4 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # E5031-B-WL-626-41
- Zoro # G1898461
- UPC # 036448810352
- Country of Origin Mexico
- Category Keyless Access Control Locks
Details
Item | Electronic Keyless Lock |
Series | E5700 |
Handle Type | Lever |
Max. User Codes | 100 |
Door Thickness | 1-3/8 in to 2-1/4 in |
Function | Entry with Key Override |
Access Method | Keypad |
For Use With | Access Control |
Mounting Style | Cylindrical |
Lock Material | Zinc |
Finish | Satin Chrome |
Keypad | Mechanical, Metal |
Operating Temp. Range | -4 Degrees to +130 Degrees F |
Hand | Nonhanded |
Key Override Options | Best and Equivalents |
Battery Life | Up to 180,000 Cycles |
Standards | ANSI, BHMA Grade 1 Compliant, UL/ULC Listed |
Electrical/Mechanical | Electrical |
Includes | (4) AA Alkaline Batteries, ASA and Standard Strikes, Latch, Mounting Template |
Type | Keyless, Electronic |
ANSI/BHMA Finish | Satin Chromium-Plated |
User Codes - Maximum | 100 |
Description
Electronic Keyless Lock, Handle Type Lever, Function Entry with Key Override, Key Override Options Best and Equivalents, Hand Nonhanded, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad Mechanical, Metal, Series E5700, Max. User Codes 100, Standards ANSI, BHMA Grade 1 Compliant, UL/ULC Listed, Includes (4) AA Alkaline Batteries, ASA and Standard Strikes, Latch, Mounting Template, Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 5" Wx5"Dx3"H Rubberwood Smooth Transitional Bun Foot (BF30RW)
- KWIKSET Dorian Lever Entry Door Lock SmartKey , New Chassis and 6AL Latch, RCS Strike Venetian Bronze Finish (405DNL-11PS)
- CORBIN RUSSWIN Classroom Intruder Mortise Lockbody Only, Satin Chrome (ML2072 LL 626)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 148 PHL 626 234 ASA SCC)
- KABA KABA: Cabinet Lock / Wood Appl. 5/8 - 7/8 / End Throw 26D - Clutch Ball Bearing Knob (KABA-9622C-20-26D-41)
- KABA Push Button Lock, Entry, Key Override (5021-XS-WL-26D-41)
- KABA PowerPlex P2032 Cylindrical 2-3/8 in. backset 1/2 in. Throw Latch Floating Face Plate Electron (KABA-P2032XSLL62641)
- KABA Kaba: Simplex 3001-55-41 Narrow Stile Pushbutton Lock Duranodic (ORB) (KABA-30015541)
- KABA Electronic Lock, Satin Chrome, 12 Button (E2031XSLL62641)
- KABA KABA: Cylindrical Latch For E-Plex 2000 Series - 2 3/8" - Satin Chrome (KABA-7518526D01)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATV1-619-01-2D)
- Kaba Door Locks and Deadbolts