Shop All Extension Cords
Kab Enterprise
ME DGTL TimerRemote
Mfr # RC-021/TR033-7
Zoro # G907906396
product price: $25.19
/ea
Sold in multiples of 5 for $125.95
$125.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kab Enterprise
- MFR # RC-021/TR033-7
- Zoro # G907906396
- UPC # 52088879412
- Country of Origin China
- Category Extension Cords
Description
Master Electrician, IndoorOutdoor Digital Timer With Remote Control, 3 Outdoor Remote Control, Countdown Function Automatically Turns Power Off 2, 4, 6, Or 8 Hours Later With Photo Sensor, Wireless Remote Control Of All Functions On Transmitter Or Control Manually On The Receiver, Remote Works Up To 100' Away, Weather Resistant Housing Protects Connected Lighting, Transmitter Power Input, Dc 3V Lithium Battery, Size CR2032, Included, Activated By Photocell, Can Not Be Used With Other ElectricalTimed ItemsProducts, Do Not Use With Fluorescent Lights Or With Devices That Have Electronic Switches, Timer Controls All 3 Outlets, Electrical Rating 125VAC 60Hz 15A General Purpose 15A Resistive 1000W Tungsten 500VA Electronic Ballast 12 HP120 Vac 60 Hz 83A Ballast, ULCUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Flip and Snap (5030-0)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 500ft, Gray (6103-45-00)
- APC Power Cord, 5-20P, SJT, 8.2 ft., Blk, 16A, 12/3 (AP9873)
- REED INSTRUMENTS REED Air Particle Counter (R9930)
- KAB ENTERPRISE ME WHT 6Out Surge Strip (PS-672F-3A)
- KAB ENTERPRISE ME 10' Candy Cane Cord (KAB2/KAB2F3)
- U.S. WIRE & CABLE 50 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 15A (73050)
- SOUTHWIRE Retractable Cord Reel, 45Ft (E316)
- GOGREEN GoGreen Power 3 Outlet Cube Adapter, - Orange (GG-3406OR)
- AC WORKS 25ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-025)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2578SW000X)
- Kab Enterprise Extension Cords & Power Strips