Shop All Utility Knives
Ka-Bar
Military Knife, Combat 11.88 in L
Mfr # 1217
Zoro # G9732333
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Length 7 in
- Overall Length 11.88 in
- Sheath Yes
- Application Combat
- Includes Leather Sheath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ka-Bar
- MFR # 1217
- Zoro # G9732333
- UPC # 617717212178
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Length | 7 in |
Overall Length | 11.88 in |
Details
Sheath | Yes |
Item | Military Knife |
Application | Combat |
Includes | Leather Sheath |
Blade Shape | Normal/Straightback |
Description
The most famous fixed blade knife in the World - "the Ka-Bar" - was designed to serve our troops during World War II and is still doing its job, with honors, nearly 70 years later. Includes leather sheath. Clip Point Blade. Powdered Metal Butt Cap. Leather handle with grooves for a secure grip. Flat grind for extreme sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dual Reach Jaw (J4016A)
- KLEIN TOOLS KTO Resurgence Fishing Knife, Drop Point Blade, Orange Handle (OFK000ORT)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/1/2” Cable (2775C-222)
- FREUD Down Spiral Bit, 7/32" dia. (76-204)
- KRAZY GLUE X-Acto Carbon Steel Light Duty Blade Dispenser with Blades 15 pk (X411)
- HOME IMPROVEMENT 66-0372 18 mm 8 Point Snap Off Blade, 5PK (HO3573878)
- IRWIN IRWIN INDUSTRIAL TOOL Blue Blade Utility Knife Blade (HA2084300)
- SLICE Box Cutters, Double Sided, Replaceable, Carbon Steel, Gray, Orange (10400)
- CHEF CRAFT Chef Craft 6165930 3.5 in. Stainless Steel Grapefruit Knife - pack of 3 (6165930)
- WOKIN Auto Retracting Trimming Knife (301419)
- KLEIN TOOLS Utility Knife Utility, 5-3/4" L (44136)
- Ka-Bar Knives, Cutters & Snips