Shop All Fixed Blade Knives
Ka-Bar Knives
Ka-Bar USSF Space-Bar Knife
Mfr # 1313SF
Zoro # G702547374
product price: $93.95
/ea
Free Shipping & Returns
$93.95
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
- Brand Ka-Bar Knives
- MFR # 1313SF
- Zoro # G702547374
- UPC # 617717313134
- Country of Origin United States
- Category Fixed Blade Knives
Description
Ka-Bar USSF Space-Bar Knife 1313SF. Introducing the tried-and-true KA-BAR Fighting/Utility Knife to a post-orbital world. Made with battle-tested 1095 Cro-Van steel, the blade has a grey powder coating and is marked “USSF” and “KA-BAR”. The handle is blue Kraton G and is carried in a grey hard plastic sheath that is MOLLE-compatible. Overall length is 11.75" and bulk weight is .65 lb. The blade length is 7" and the blade width is 1.188". Grind is Flat and HRC is 56-58.
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
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- SUPERIOR PARTS 9 x 10 x 24 Inch Heavy-Duty Skil Saw Bag (77Bag)
- LINK English 82° Screw Countersink 8 Pc Set (05-L2-369)
- PROTO Adjustable Wrench, Ergonomic, 0.567 lb (J708SB)
- EXCEL BLADES Snap-Off Art Knife (16073IND)
- BUCK KNIVES 119 Special Black 420 HC Stainless Steel 10.5" Fixed Blade Knife (9207)
- GARDENCARE NonAbsorbent Black Plastic Knife Sheath (GA146608)
- ESTWING 5.5" Fixed Blade Double-Edged Duct Knife and Hard Nylon Sheath (42454)
- ITL 1000v Insulated Hacking Knife (01840)
- NISAKU YAMAGATANA (special model) Japanese Stainless Steel Knife, 7.5" Blade Limited Edition DSR-1K6 (NJP801)
- FRED V. FOWLER CO. INC FRED VFOWLER FOW72-483-777 4 Piece Deburring Cutter (FOW72-483-777)
- Ka-Bar Knives Knives, Cutters & Snips