Shop All Fixed Blade Knives
Ka-Bar Knives
KA-BAR Becker Folder
Mfr # BK40
Zoro # G802546833
product price: $47.79
/ea
$47.79
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
- Brand Ka-Bar Knives
- MFR # BK40
- Zoro # G802546833
- UPC # 617717200403
- Country of Origin China
- Category Fixed Blade Knives
Description
The Ka-Bar BK40 Becker Folder is a liner lock knife with thumb stud. It features a tip-up and tip down carry option and reversible pocket clip. The overall length is 8.5 inches and bulk weight is .3 pounds. The handle is GFN PA66. Blade specs include shape: drop point, blade length is 3.559 inches, blade width is 1.382 inches, and blade thickness is 0.138 inches. The steel is AUS 8A Stainless Steel. It features a flat grind and the angle is 31 degrees.
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
- MITUTOYO Gage Block Set, ASME 0, 0.050-4, 81Pc (516-902-26)
- DRILL AMERICA #12-24 HSS Combined Drill Bit & Tap (Drap) (DWT12-24DRAP)
- ZORO SELECT Chucking Reamer, 17mm, 8 Flute, HSS (13H746)
- MILWAUKEE TOOL 1-1/4 in. SAE Ratcheting Combination Wrench (45-96-9238)
- GARDENCARE Butcher Field Harvest Knife Stainless Steel 10 in (GA146678)
- TRUE BRANDS Fixed Blade Knife with 4 Drop Point Blade (TRU-FXK-0001)
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle (GDN-078)
- BETA Nautical Knives, Aluminium Handle (017780050)
- FLEMING SUPPLY Fleming Supply Frontiersman Survival Knife and Kit with Sheath (451824SGW)
- FLEX CUT 5 In. Draw Knife (KN16)
- GARDENCARE Food Processing Knife Fruit Mushroom 275 in Stainless (GA949317)
- Ka-Bar Knives Knives, Cutters & Snips