Shop All Pool & Spa Pumps
K2 Pumps
Variable Speed Pool Pump, 1 HP, Self-priming, 230 Volt, DOE & CEC Compliant
Mfr # PPV10001SPK
Zoro # G002630196
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K2 Pumps
- MFR # PPV10001SPK
- Zoro # G002630196
- UPC # 6948217091289
- Country of Origin China
- Category Pool & Spa Pumps
Description
The K2 Pumps 1 HP Variable Speed Pool Pump is self-priming and suitable for Inground swimming pools. The permanent magnet, totally enclosed fan-cooled (TEFC) 230V motor provides ultra-quiet operation and maximum energy efficiency. It is DOE and CEC compliant and operates at low, medium and high speeds .The Control Panel displays current operating status, and programs up to 4 different timed operating modes. Features an industrial size strainer basket to collect debris and lengthen time between cleanings. Includes two 1-1/2” Union Connectors for quick and easy installation and servicing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Hot Water Circulating Pump, 5/16 hp, 115V, 1 Phase, Flange Connection (110223-328)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 106 GPM (S15B1S2TANS000.)
- DAYTON Convertible Jet Pump, Plastic, 3/4 HP (4HFA4)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 52 GPM (PD10A-ACP-AAA)
- K2 PUMPS 1/4 HP Automatic Pool Cover Pump (UTA02502APK)
- K2 PUMPS Two Speed Pool Pump, 1-1/2 HP, Self-priming, 230 Volt, DOE Compliant (PPI15001SPK)
- K2 PUMPS Two Speed Pool Pump, 1 HP, Self-priming, 230 Volt, DOE Compliant (PPI10001SPK)
- K2 PUMPS Variable Speed Pool Pump, 1.5 HP, Self-priming, 230 Volt, DOE & CEC Compliant (PPV15001SPK)
- GECKO ALLIANCE Gecko Alliance AF91695317 3.0 HP XP2E Aquaflo Impeller (AF91695317)
- ARABA VECTOR 1.5 in. MBT Union Pump for 48WTC Pump (AR1625099)
- INTEX RECREATION Filter Pump 530 Gallon (28603EG)
- K2 Pumps Pool & Spa Pumps