Shop All Pool & Spa Pumps
K2 Pumps
Two Speed Pool Pump, 1-1/2 HP, Self-priming, 230 Volt, DOE Compliant
Mfr # PPI15001SPK
Zoro # G702630236
product price: $331.99
/ea
Free Shipping & Returns
$331.99
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
- Brand K2 Pumps
- MFR # PPI15001SPK
- Zoro # G702630236
- UPC # 6948217091104
- Country of Origin China
- Category Pool & Spa Pumps
Description
The K2 Pumps 2-speed, self priming 1 HP Pool Pump, is suitable for Inground and aboveground swimming pools. The DOE compliant 230V motor operates at both low and high speeds. Open Drip Proof (ODP) motor with automatic thermal overload protection. The pump is constructed of durable Polymer that resists corrosion. Includes two 1-1/2” Union Connectors for quick and easy installation and servicing. Features an industrial size strainer basket to collect debris and lengthen time between cleanings. The Viton pump seal provides resistance against chemical imbalances in the water. 1-1/2" NPT Suction and Discharge size.
Documents & Resources
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
- POND BOSS Fountain Nozzle Kit, Small (52348)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 40 Gal (01-29655)
- ARO Manifold Top, Polypropylene (95856-1)
- PALMETTO PACKING Packing Extractor, Removable, 11 In. L (1102)
- K2 PUMPS Variable Speed Pool Pump, 1 HP, Self-priming, 230 Volt, DOE & CEC Compliant (PPV10001SPK)
- K2 PUMPS Variable Speed Pool Pump, 1.5 HP, Self-priming, 230 Volt, DOE & CEC Compliant (PPV15001SPK)
- K2 PUMPS 1/4 HP Automatic Pool Cover Pump (UTA02502APK)
- K2 PUMPS Two Speed Pool Pump, 1 HP, Self-priming, 230 Volt, DOE Compliant (PPI10001SPK)
- LAING THERMOTECH Laing Thermotech LHB07100139 115V 0.75 in. Barb & Bare Cord Circulation Pump 4 ft. (LHB07100139)
- AQUA-FLO Aqua-Flo AF053207612040 230V; 2 HP 56Y 2 Speed XP2E Pump Flo-Master (AF053207612040)
- AQUA-FLO Aqua-Flo AF025930012010 230V; 0.06 HP 48Y CMCP Pump Circulation Circ-Master (AF025930012010)
- K2 Pumps Pool & Spa Pumps