Shop All Yard Hydrants
K2 Pumps
Lead-Free Cast Iron Pitcher Pump
Mfr # AWP00002K
Zoro # G902630234
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Pumps
- MFR # AWP00002K
- Zoro # G902630234
- UPC # 6948217090428
- Country of Origin China
- Category Yard Hydrants
Description
The K2 Pumps Pitcher Pump is the perfect decorative accent feature for your garden. The pump is constructed of heavy duty cast iron for strength and durability, and is Certified Lead Free to NSF/ANSI/CAN 61. Designed to use with a shallow well or drive point application, for water depths up to 25' deep. The pitcher spout will hold a pail for ease of use. The cap is adjustable for a wide range of handle positions. Ready to install with 1-1/4" pipe or adaptable to 1" pipe. K2 Pumps also manufactures a universal repair kit that includes both the lower Leather Valve and Cup Leather, part number PAWP00003K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Indoor/Outdoor, Wall Mount, Sandstone, Yes ADA, Water Cooler (PG8EBF)
- APG 6" Aluminum Part F (3U60FAL)
- CHICAGO FAUCET Straight Urinal Valve With Riser (733-OHVBCP)
- NORGREN Barbed, Threaded Swivel Tee, 5/32 in Tube Size, Brass (Threaded Body); PBT (Body), Gray, 10 PK (M02670403)
- K2 PUMPS Lead Free 4' Frost Proof Yard Hydrant, Overall Length: 6.25' (AWP00001K-4)
- K2 PUMPS Lead Free 1' Frost Proof Yard Hydrant, Overall Length: 3.25' (AWP00001K-1)
- K2 PUMPS Lead Free 2' Frost Proof Yard Hydrant, Overall Length: 4.25' (AWP00001K-2)
- K2 PUMPS Lead Free 5' Frost Proof Yard Hydrant, Overall Length: 7.25' (AWP00001K-5)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 5 ft. Bury IOWA Freezeless Yard Hydrant (Y34-5-SS)
- WOODFORD MFG 3/4 in. NPT x Female 1 in. Galvanized Pipe x 5 ft. Bury W34 Freezeless Yard Hydrant (W34-5)
- WOODFORD MFG 3/4 in. NPT x Female 1 in. Galvanized Pipe x 3 ft. Bury W34 Freezeless Yard Hydrant (W34-3)
- K2 Pumps Valves