Shop All Effluent Pumps
K2 Pumps
Contractor Series 1/2 HP Manual Effluent Pump, 115 Volt, 15 Amp, Cast Iron
Mfr # SWF05004K
Zoro # G006620131
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 HP
- Max. Head 70 ft
- Housing Material Cast Iron
- Cord Length 20 ft
- Discharge NPT 1-1/2" NPT, with 2" Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Pumps
- MFR # SWF05004K
- Zoro # G006620131
- UPC # 6948217091142
- Country of Origin China
- Category Effluent Pumps
Dimensions
Cord Length | 20 ft |
Details
HP | 1/2 HP |
Max. Head | 70 ft |
Housing Material | Cast Iron |
Discharge NPT | 1-1/2" NPT, with 2" Flange |
Handle | 3/4" |
Max. Temp. | 130 Degrees F |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure (804-023)
- GRUNDFOS Pump, 13/64, Single Phase, Flange Connection (52722512)
- PULSAFEEDER Flowmeter, Inline, 22 GPM, 3/4 In. (MTR200)
- ARO AirOprDiaphPmp, NPTF, BunaNe, 1/4", 13.1gpm (666053-0D2)
- K2 PUMPS Contractor Series 3/4 HP Sump and Effluent Pump, Piggyback Tethered, 115 Volt, 11 Amp, Cast Iron (SPI07508TPK)
- K2 PUMPS 3/4 HP Cast Iron Effluent Pump with Tethered Switch and Quick Connect Fitting (SWF07501TPK)
- K2 PUMPS 1/2 HP Cast Iron Submersible Effluent Pump with Piggyback Tethered Switch (SWF05001TPK)
- K2 PUMPS Contractor Series 1 HP Manual Effluent Pump, 230 Volt, 10.5 Amp, Cast Iron (SWF10004K)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 1/2hp, 14.5A (WE0511HH)
- ZOELLER Effluent Pump, 1hp, 10.2A (D165)
- DAYTON Pump, Effluent, 1 HP (4HU78)
- K2 Pumps Effluent Pumps