Shop All Submersible Sewage Pumps
K2 Pumps
Contractor Series 1/2 HP 2" Manual Sewage Pump, 115 Volt, 10 Amp, Cast Iron
Mfr # SWW05007K
Zoro # G106620130
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 HP
- Flow Rate @ 10 Ft. of Head 118 gpm
- Max. Head 29 ft
- Max. Temp. 130 Degrees F
- Discharge NPT 2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Pumps
- MFR # SWW05007K
- Zoro # G106620130
- UPC # 6948217091180
- Country of Origin China
- Category Submersible Sewage Pumps
Dimensions
Cord Length | 20 ft |
Details
HP | 1/2 HP |
Flow Rate @ 10 Ft. of Head | 118 gpm |
Max. Head | 29 ft |
Max. Temp. | 130 Degrees F |
Discharge NPT | 2" NPT |
Handle | 2" |
Housing Material | Cast Iron |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY GUIDEVANE-NPE (3L24)
- ALFA LAVAL AC Series Pump Seal Kit (C218/C328-2)
- TACO Seal Kit (951-3161RP)
- ZOELLER 1/2 HP 1-1/2" F High-Temperature Submersible Sump Pump 115 Mechanical (M3098)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Vertical Switch and Quick Connect Fitting (SWW05002VPK)
- K2 PUMPS 3/4 HP Cast Iron Sewage Pump with Tethered Switch and Quick Connect Fitting (SWW07501TPK)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Quick Connect Fitting and Tethered Switch (SWW05002TPK)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Tethered Switch and Quick Connect Fitting (SWW05001TPK)
- K2 PUMPS Contractor Series 1 HP 2" Manual Sewage Pump, 230 Volt, 7 Amp, Cast Iron (SWW10007K)
- GOULDS WATER TECHNOLOGY 3 HP 4" Manual Submersible Sewage Pump 460V (WS3034D4)
- GOULDS WATER TECHNOLOGY 5 HP 4" Manual Submersible Sewage Pump 230V (WS5012D4)
- K2 Pumps Submersible Sewage Pumps