Shop All Submersible Sewage Pumps
K2 Pumps
Contractor Series 1 HP 2" Manual Sewage Pump, 230 Volt, 7 Amp, Cast Iron
Mfr # SWW10007K
Zoro # G906620132
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 HP
- Flow Rate @ 10 Ft. of Head 155 gpm
- Max. Head 34 ft
- Cord Length 20 ft
- Discharge NPT 2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Pumps
- MFR # SWW10007K
- Zoro # G906620132
- UPC # 6948217091197
- Country of Origin China
- Category Submersible Sewage Pumps
Dimensions
Cord Length | 20 ft |
Details
HP | 1 HP |
Flow Rate @ 10 Ft. of Head | 155 gpm |
Max. Head | 34 ft |
Discharge NPT | 2" NPT |
Housing Material | Cast Iron |
Handle | 2" |
Max. Temp. | 130 Degrees F |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Spool, Bushing (96090)
- LITTLE GIANT PUMP Aquarium Pump, Plastic, 1/30hp (580507)
- DAYTON Spline Coupling (PPM9ZN013G)
- COWLES PRODUCTS CHROME 3/8" HALF RND FNDR WELL X20 (PS37630)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Vertical Switch and Quick Connect Fitting (SWW05002VPK)
- K2 PUMPS 3/4 HP Cast Iron Sewage Pump with Tethered Switch and Quick Connect Fitting (SWW07501TPK)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Tethered Switch and Quick Connect Fitting (SWW05001TPK)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Quick Connect Fitting and Tethered Switch (SWW05002TPK)
- BARNES Sewage Ejector Pump, 2 HP, 3 Phases (132752)
- ZOELLER Waste-Mate 4/10 HP 2" Auto Submersible Sewage Pump 115V Vertical (M264)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0006)
- K2 Pumps Submersible Sewage Pumps