Shop All Shallow Well Jet Pumps
K2 Pumps
3/4 HP Cast Iron Shallow Well Jet Pump
Mfr # WPS07504K
Zoro # G602630213
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K2 Pumps
- MFR # WPS07504K
- Zoro # G602630213
- UPC # 6948217091234
- Country of Origin China
- Category Shallow Well Jet Pumps
Description
The K2 Pumps 1/2 HP Shallow Well Jet Pump is constructed of heavy-duty cast iron with stainless steel motor shaft and fasteners. The pump is installed above ground for shallow wells with depth to water from 0' to 25'. It comes with a 115/230-Volt dual-voltage motor which is preset at 230-Volt. The pump delivers water at a flow rate of 14.5 GPM (690 GPH) at 0 ft. of lift. Maximum pressure shutoff at 70 PSI. The motor is safeguarded by an auto reset thermal overload protector to prevent overheating. It is pre-wired for 115/230 Volt operation, factory preset at 230V. The pump comes ready to install. .
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Grease 16 Gal, 50:1 3", LM2350E-31-B (LM2350E-31-B)
- GOULDS Hot Water Circulating Pump, 1/150 hp, 100 to 240, 1 Phase, Union Connection (E1-BCUVNNNW-01)
- HYPRO Reverse Roller Spray Pump, 3/4"Connection (7560C-R)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 Kit)
- K2 PUMPS 1/2 HP Thermoplastic Shallow Well Jet Pump (WPS05003K)
- K2 PUMPS 1/2 HP Cast Iron Shallow Well Jet Pump (WPS05004K)
- K2 PUMPS 3/4 HP Cast Iron Shallow Well Jet Pump (WPS07501K)
- K2 PUMPS 1/2 HP Cast Iron Shallow Well Jet Pump (WPS05001K)
- K2 PUMPS 3/4 HP Stainless Steel Automatic Booster Pump (WPS07505PCK)
- K2 PUMPS 3/4 HP Thermoplastic Shallow Well Jet Pump (WPS07503K)
- DAYTON Steam Operated, 316 SS, Jet (5NAU1)
- K2 Pumps Shallow Well Jet Pumps